Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Red Coup., 150lb, 316, 1X3/4"
Mfr # 4381049840
Zoro # G6790907
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1" x 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049840
- Zoro # G6790907
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Tube Size | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Pipe Size | 1" x 3/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Specific Pipe Fitting Shape | Reducing Coupling |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Description
Socket Weld Red Coup.,150lb,316,1X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- KINGSTON BRASS Bidet Faucet, Polished Brass (KB6322NDL)
- KOHLER Bonnet (1331881-VS)
- COMPONENT HARDWARE Hose, Pre-Rinse(60") (KC50Y004-60)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 2X1-1/2" (4381049890)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/4X1" (4381049850)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 1" (4307000164)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 2" (4381049450)
- SMITH-COOPER Hex Nipple, 316, 1/4" (4321002002)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031280)
- Smith-Cooper Stainless Steel Pipe Fittings