Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Red Coup., 150lb, 316, 1-1/4X1"
Mfr # 4381049850
Zoro # G6790828
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1-1/4" x 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049850
- Zoro # G6790828
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Tube Size | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Pipe Size | 1-1/4" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Specific Pipe Fitting Shape | Reducing Coupling |
Description
Socket Weld Red Coup.,150lb,316,1-1/4X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Ws Handle Set (77974-4-SN)
- KOHLER Bancroft(R) 20" W X 31" H Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edges (CB-CLC2031BAN)
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- SMITH-COOPER SW Reduce Coup., 150lb, 304 1-1/2X1-1/4" (4381048450)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1-1/4" (4307000266)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- LEGEND VALVE 3/8 SS316 CROSS (416-202)
- Smith-Cooper Fittings