Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Red Coup., 150lb, 316, 1-1/2X1"
Mfr # 4381049860
Zoro # G6790819
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1-1/2" x 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049860
- Zoro # G6790819
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Tube Size | 1-1/2" x 1" |
Pipe Size | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Reducing Coupling |
Description
Socket Weld Red Coup.,150lb,316,1-1/2X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/2 in Tube Size, Nylon, White, 4 PK (6509 62 22WP2)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket (9897-030)
- TECTITE BY APOLLO 3/4 in. Brass Push Ball Valve with Flange and Drain (FSBBV34DE)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-SS)
- SMITH-COOPER Socket Weld Red Coupling, 150lb, 316, 2X1" (4381049880)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/4X1" (4381049850)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/4" (4307000862)
- SMITH-COOPER Cap, 3/4", 150,304, Thrd Heavy (4381030240)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/4X1/8" (4307000200)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1-1/2" NPSL Female (ZUSA-PF-162)
- Smith-Cooper Fittings