Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Red Coup., 150lb, 304 2X1-1/2"
Mfr # 4381048470
Zoro # G6790441
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 2" x 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048470
- Zoro # G6790441
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Tube Size | 2" x 1-1/2" |
Pipe Size | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Specific Pipe Fitting Shape | Reducing Coupling |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Description
Socket Weld Red Coup.,150lb,304 2X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- ZORO SELECT Chrome Plated Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (81100-06)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492000)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 1/2" MNPT (ZUSA-PF-4028)
- SMITH-COOPER SW Reduce Coup., 150lb, 304 1-1/2X1-1/4" (4381048450)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 1X1/2" (4381048410)
- SMITH-COOPER Socket Weld Red Coupling, 150lb, 304 2X1" (4381048460)
- SMITH-COOPER Cap, 4", 150,316, Thrd Heavy (4381034110)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 304 3/4" (4381047810)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SWAGELOK 1-1/4In 1-5/8In Stainless Tube Sae Pipe Adapter (SS-2000-1-20ST)
- Smith-Cooper Stainless Steel Pipe Fittings