Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Red Coup., 150lb, 304 1X1/2"
Mfr # 4381048410
Zoro # G6790520
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1" x 1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048410
- Zoro # G6790520
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/2" |
Tube Size | 1" x 1/2" |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Size | 1" x 1/2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Reducing Coupling |
Specific Pipe Fitting Shape | Reducing Coupling |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Description
Socket Weld Red Coup.,150lb,304 1X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 3/4" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 3/4)
- LEGEND VALVE 3/4" S-607 CPVC BALL VALVE (202-414)
- BRADLEY Liquid Soap Valve Repair Kit (S09-007S)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU66)
- SMITH-COOPER SW Reduce Coup., 150lb, 304 1-1/2X1-1/4" (4381048450)
- SMITH-COOPER Socket Weld Red Coupling, 150lb, 304 2X1" (4381048460)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 316, 1-1/2" (4381049240)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1/2X3/8" (4307000524)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 2" (4307000416)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- Smith-Cooper Stainless Steel Pipe Fittings