Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Full Coupling, 150lb, 316, 3"
Mfr # 4381049270
Zoro # G6790679
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 3"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049270
- Zoro # G6790679
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Tube Size | 3" |
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Full Coupling |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Full Coupling |
Description
Socket Weld Full Coupling,150lb,316,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU7)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- THRIFCO PLUMBING 2 Inch Slip PVC Plug SCH 40 (8114296)
- AMERICAN STANDARD Bolt Cap Kit, Cover, White (034783-0200A)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 2-1/2" (4381048860)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- SMITH-COOPER Socket Weld Union, 150lb, 304 3/4" (4381049010)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1" (4381048020)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- SMITH-COOPER Cap, 1", 150,316, Thrd Heavy (4381034050)
- LEGEND VALVE 1/4" SS304 HEX PLUG (404-231)
- Smith-Cooper Fittings