Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Full Coupling, 150lb, 316, 2"
Mfr # 4381049250
Zoro # G6790721
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049250
- Zoro # G6790721
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Full Coupling |
Specific Pipe Fitting Shape | Full Coupling |
Pipe Fitting Connection Type | Socket Weld |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Description
Socket Weld Full Coupling,150lb,316,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size (CC-150PS)
- BONOMI Electric Actuated, Butterfly, 3", NSF, 110AC (EN501S-003-3)
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 3" (4381049270)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1/2" (4381049200)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3/4" (4307000108)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1" (4307000264)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1X3/4" (4307000228)
- PARKER 3/4" FNPT x MNPT 316 SS Reducing Adapter (12-12 RA-SS)
- Smith-Cooper Stainless Steel Pipe Fittings