Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Full Coupling, 150lb, 316, 1/2"
Mfr # 4381049200
Zoro # G6790703
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049200
- Zoro # G6790703
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Full Coupling |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Full Coupling |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Description
Socket Weld Full Coupling,150lb,316,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-2BZ)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White (UM-16x11-W)
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- DIXON Brass Legris Nylon/Brass Push-In, 1/2"Male 3/8", 1/2" Tube Size (31756218)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 316, 1-1/2" (4381049240)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/4" (4307000954)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- SANI-LAV Swivel Hose Adapter, 1/2 In., Stain. Steel (N22S)
- Smith-Cooper Stainless Steel Pipe Fittings