Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Full Coup., 150lb, 316, 1-1/4"
Mfr # 4381049230
Zoro # G6790889
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1-1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049230
- Zoro # G6790889
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/4" |
Pipe Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Full Coupling |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Full Coupling |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Description
Socket Weld Full Coup.,150lb,316,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B0413)
- SHOWER-WARE ADA Apex Shower (456BADA-W)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3340)
- DIXON Hex Hanger, with ABS Sleeve, 2" (B24PS-G200)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 316, 1-1/2" (4381049240)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 3" (4381049270)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Hex Bushing 3/4"X3/8" Ss (4638101050)
- SMITH-COOPER Hex Nipple, 316, 1-1/4" (4321002012)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1/2" (4321002056)
- LEGEND VALVE 1/4" SS304 SPUD (404-331)
- Smith-Cooper Fittings