Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Full Coup., 150lb, 316, 1-1/2"
Mfr # 4381049240
Zoro # G6790688
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4381049240
- Zoro # G6790688
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Full Coupling |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Full Coupling |
Description
Socket Weld Full Coup.,150lb,316,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flip-It Stopper, Silver (35249)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- TRANSAIR Pipe Fixing Clip Spacer, Transair (6697 00 03GR)
- LEGRIS Metric Push-to-Connect Fitting (3109 08 21)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 3/4" (4381049210)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 316, 1-1/4" (4381049230)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- SMITH-COOPER SW Insert, 3M, 316/L, 3/4X1/2" (4307005622)
- SMITH-COOPER FEMALE ELBOW 90 1/2 in. SS (4638100430)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038070)
- Smith-Cooper Fittings