Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld Full Coup., 150lb, 304 1-1/2"
Mfr # 4381047840
Zoro # G6790301
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4381047840
- Zoro # G6790301
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | Full Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld Full Coupling |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | Full Coupling |
Description
Socket Weld Full Coup.,150lb,304 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- RHEEM Anode Rod, 44-3/16" L, Magnesium (SP11345C)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- WATTS Backflow Preventer Repair Kit (RK 009-RT 3/4-1)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 304 3/4" (4381047810)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 4" (4307000078)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- SMITH-COOPER Hex Bushing 1-1/2"X1" Ss (4638101120)
- SMITH-COOPER Hex Nipple, 316, 1-1/4" (4321002012)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1/4" NPSL Female (ZUSA-PF-156)
- Smith-Cooper Fittings