Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 90 ELL, 150lb, 304 3/4"
Mfr # 4381048010
Zoro # G6790310
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048010
- Zoro # G6790310
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 90 Degree Elbow |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Description
Socket Weld 90 ELL,150lb,304 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, Socket x Socket (9857-375-020)
- PLASTIC TRENDS PLUG THREADED 4"" PVC (P1154)
- LARSEN SUPPLY CO 3/4X1/2 Diverter Spout (08-2001)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF07)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1" (4381048020)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3" (4381048070)
- SMITH-COOPER Cap, 1", 150,316, Thrd Heavy (4381034050)
- SMITH-COOPER Hex Bushing 1-1/2"X1" Ss (4638101120)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- Smith-Cooper Stainless Steel Pipe Fittings