Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 90 ELL, 150lb, 304 1/2"
Mfr # 4381048000
Zoro # G6790189
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048000
- Zoro # G6790189
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 90 Degree Elbow |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Description
Socket Weld 90 ELL,150lb,304 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/8 X 2 Brass Nipple (9319062)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02036)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- DIXON Tubing, 2.7 mm ID x 4 mm OD x 25 m L x 0.65 mm THK Wall, Nylon, Domestic (1025P0400)
- SMITH-COOPER SW Reduce Coup., 150lb, 304 1-1/2X1-1/4" (4381048450)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1/4" (4307000256)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1/2" (4381049200)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 2" (4307000172)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 4" (4307000078)
- ZORO SELECT 1/2" Socket Weld 304 SS Tee (2UE33)
- Smith-Cooper Fittings