Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 90 ELL, 150lb, 304 1-1/2"
Mfr # 4381048040
Zoro # G6790417
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4381048040
- Zoro # G6790417
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1-1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 90 Degree Elbow |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Description
Socket Weld 90 ELL,150lb,304 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 139885BN (139885BN)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS05838)
- CENTRAL BRASS Canopy Handle With Screw-Hot, Polished Chrome (G-523-H)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G095)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3" (4381048070)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3/4" (4381048010)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 2-1/2" (4381048060)
- SMITH-COOPER Thrd Union, 3M, 304/L, 1/2" (4307000960)
- SMITH-COOPER SW Insert, 3M, 304/L, 2X1" (4307004562)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1" (4381050020)
- ZORO SELECT Union, 1-1/2", 150,304, Thrd Heavy (4381033670)
- Smith-Cooper Stainless Steel Pipe Fittings