Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 45 ELL, 150lb, 316, 2"
Mfr # 4381049650
Zoro # G6790749
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381049650
- Zoro # G6790749
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 45 Degree Elbow |
Standards | ASTM A351 ACI Grade CF8M; ISO 9001:2008 |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Pipe Fitting Connection Type | Socket Weld |
Description
Socket Weld 45 ELL,150lb,316,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302328)
- ANVIL 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086806)
- ZORO SELECT 2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-987HN)
- ZORO SELECT PVC Cap, FNPT, 1 in Pipe Size (448010)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 316, 1" (4381049620)
- SMITH-COOPER SW Insert, 3M, 316/L, 1X3/4" (4307005632)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- SMITH-COOPER Coupling, 1-1/2", 150,304, Thrd Heavy (4381030470)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/4" (4307000852)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- Smith-Cooper Stainless Steel Pipe Fittings