Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 45 ELL, 150lb, 304 3/4"
Mfr # 4381048210
Zoro # G6790292
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048210
- Zoro # G6790292
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 45 Degree Elbow |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Description
Socket Weld 45 ELL,150lb,304 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forté 1.75Gpm Sf Shwrhd-Katalyst (10327-G-AF)
- SMITH-COOPER Socket Weld Union, 150lb, 304 2" (4381049050)
- SIOUX CHIEF SADDLE TEE PVC 4X2"" (891-0412P)
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 2" (4381048250)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 3" (4307000122)
- ZORO SELECT 3/4" FSW 316/316L SS Tee (1501300218)
- Smith-Cooper Stainless Steel Pipe Fittings