Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Socket Weld 45 ELL, 150lb, 304 1-1/2"
Mfr # 4381048240
Zoro # G6790450
original price:
$24.37
14% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4381048240
- Zoro # G6790450
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1-1/2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Socket Weld |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | Socket Weld 45 Degree Elbow |
Pipe Fitting Connection Type | Socket Weld |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Standards | ASTM A351 ACI Grade CF8; ISO 9001:2008 |
Description
Socket Weld 45 ELL,150lb,304 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (2WU83)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706114-06)
- SLOAN A44A Repair Kit 2.4 Closet (3301024)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 2" (4381048250)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 3/4" (4381048210)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/4X1" (4381049850)
- SMITH-COOPER Thrd Tee, 3M, 304/L, 1/2" (4307000908)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- THRIFCO PLUMBING 1/4 Stainless Steel Coupling, Packaged (9018018)
- Smith-Cooper Fittings