Shop All Brass Pipe Fittings
Smith-Cooper
Smith-Cooper S8344NI003040B 0.375 x 4 in. Pipe Nipple S40 Stainless Steel 304
Mfr # S8344NI003040B
Zoro # G803882091
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # S8344NI003040B
- Zoro # G803882091
- UPC # 92201426444
- Country of Origin China
- Category Brass Pipe Fittings
Description
0.375 x 4 in. Pipe Nipple S40 Stainless Steel 304
3/8" x 4" pipe nipple, S40, stainless steel, Type 304. Stainless steel nipple material conforms to ASTM A312. Stainless steel nipple dimensions conform to ASTM A733 and ASME B36.19. NPT threads on stainless nipples conform to ASME B1.20.1.
Specifications- Dimension: 4 x 0.45 x 6 in.
- Cube: 10.8
- Weight: 0.11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2520)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,150 psi (740FG1M1K1-150)
- APOLLO EXPANSION PEX 1 in. x 1 in. x 1/2 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT1112)
- PENTAIR/PENTEK Liquid Filter Bag, #1 Size, 5 Microns, Felt, Polyester (KE5K1S)
- SMITH-COOPER Lead Free Brass 125 CWP Sweat Inlet Heavy Duty Hose Bibb, Sweat x NHT (4347003620)
- SMITH-COOPER 1/8INX3IN PIP E NIPPLE S40 BRASS (4638504040)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MNPT x FBSP, 1/2" Pipe Size (8037-08-08)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- EVERFLOW Compression Coupling Fitting with Packing Nut, Brass, 5" Length 1" (BRCL0100-NL)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (706110-0602)
- Smith-Cooper Brass Pipe Fittings