Shop All Brass Pipe Fittings
Smith-Cooper
Smith-Cooper S8344NI003020B 0.375 x 2 in. Pipe Nipple S40 Stainless Steel 304
Mfr # S8344NI003020B
Zoro # G803882138
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # S8344NI003020B
- Zoro # G803882138
- UPC # 92201426420
- Country of Origin China
- Category Brass Pipe Fittings
Description
0.375 x 2 in. Pipe Nipple S40 Stainless Steel 304
3/8" x 2" pipe nipple, S40, stainless steel, Type 304. Stainless steel nipple material conforms to ASTM A312. Stainless steel nipple dimensions conform to ASTM A733 and ASME B36.19. NPT threads on stainless nipples conform to ASME B1.20.1.
Specifications- Dimension: 4 x 0.45 x 4 in.
- Cube: 7.2
- Application: For Connecting Pipe Threads
- Color Family: Steel
- Compatible Pipe Material: Stainless Steel
- End 1 Diameter: 3/8 in.
- End 1 Type: MPT
- End 2 Diameter: 3/8 in.
- End 2 Type: MPT
- Length: 2 in.
- Material: Stainless Steel
- Pipe Length: 2 in.
- Steel Pipe Type: Stainless 304
- Weight: 0.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4 C X C ROLL-STOP CPLG (W 01009)
- AMERICAN BUILT PRO Water Heater Pan, 24 in PreDrilled Plastic wDrain Hose Adapter, 10PK (WHP24-Drl P10)
- ANVIL SwivelLoop Hanger, 6"Pipe, Steel (500407374)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-CP)
- SMITH-COOPER Lead Free Brass 125 CWP Sweat Inlet Heavy Duty Hose Bibb, Sweat x NHT (4347003620)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- SMITH-COOPER 1/8INX3IN PIP E NIPPLE S40 BRASS (4638504040)
- SUPER SWIVELS INLINE SWIVEL 3/4IN 3/4IN NPT NPT OTHER PIPE FITTING (Z-V 071018)
- ARROWHEAD BRASS 465-10QTLF 10 in. Antisiphon Frost-Proof Hydrant (AR4549)
- THRIFCO PLUMBING 1 X Close Brass Nipple (5320048)
- THRIFCO PLUMBING 1/2 X 3/8 Bushing Barstock (5316058)
- Smith-Cooper Brass Pipe Fittings