Shop All Brass Pipe Fittings
Smith-Cooper
Smith-Cooper 86NI4012020U 1.25 x 2 in. Pipe Nipple; S40 Brass
Mfr # 86NI4012020U
Zoro # G903882212
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 86NI4012020U
- Zoro # G903882212
- UPC # 92201233288
- Country of Origin China
- Category Brass Pipe Fittings
Description
1.25 x 2 in. Pipe Nipple, S40 Brass
Schedule 40 seamless red brass nipple. Lead free.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Length: 2 in.
- Size: 1-1/4 in.
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- NIBCO 5/16" NOM C Copper Tee (611 5/16)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- SMITH-COOPER Lead Free Brass 125 CWP Sweat Inlet Heavy Duty Hose Bibb, Sweat x NHT (4347003620)
- SMITH-COOPER 1/8INX3IN PIP E NIPPLE S40 BRASS (4638504040)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- THRIFCO PLUMBING 3/4 X 1/2 Inch Brass Reducer Coupling (5318032)
- ZORO SELECT Red Brass Cross, FNPT, 1/4" Pipe Size (1VFB5)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- THRIFCO PLUMBING 3/8 Brass Tee (9317064)
- Smith-Cooper Brass Pipe Fittings