Shop All Stainless Steel Pipes
Smith-Cooper
Seamless Nipple, S80,316/L, 4X8"
Mfr # 4321007280
Zoro # G6802822
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 4"
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321007280
- Zoro # G6802822
- Country of Origin Viet Nam
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 4" |
Pipe Size | 4" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Seamless Nipple |
Pipe Fitting Connection Type | NPT |
Description
Seamless Nipple,S80,316/L,4X8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (LS200-12)
- EVERFLOW Copper Male Adapter Fitting with SWTxMIP Connection 3/4'' (CCMA0034)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- SMITH-COOPER Welded Nipple, S40,304/L, 6X6" (4321001590)
- SMITH-COOPER NIPPLE SS 1/8""XCLOSE (S8344NI001006B)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4-1/2" (4321001500)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- SMITH-COOPER NIPPLE SS 1/2"" X 2"" (S8344NI004020B)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI03)
- Smith-Cooper Pipes