Shop All Stainless Steel Pipes
Smith-Cooper
Seamless Nipple, S80,316/L, 3X8"
Mfr # 4321007220
Zoro # G6802868
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321007220
- Zoro # G6802868
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Seamless Nipple |
Description
Seamless Nipple,S80,316/L,3X8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECT PARTNERS Sink Strainer Basket, Stainless Steel (70109)
- KLEIN TOOLS Mini Tube Cutter (88910)
- ZORO SELECT Trim Rebuild Kit, For Sterling Faucets (RBK15300)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- SMITH-COOPER NIPPLE 3/4""X1-1/2"" (S8344NI006014B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/4X12" (4321000980)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X2" (4321000590)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X6" (4321003260)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5" (4321001200)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI14)
- Smith-Cooper Pipes