Shop All Stainless Steel Pipes
Smith-Cooper
Seamless Nipple, S80,316/L, 2X8"
Mfr # 4321007160
Zoro # G6802789
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 2"
- Specific Pipe Fitting Shape Seamless Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321007160
- Zoro # G6802789
- Country of Origin Viet Nam
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Nipple |
Specific Pipe Fitting Shape | Seamless Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Description
Seamless Nipple,S80,316/L,2X8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLR8LC)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361330004)
- ROHL 1/2" Pressure Balance Rough-In Valve With Diverter (RDD-2)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- SMITH-COOPER NIPPLE SS 1/8""X3"" (S8344NI001030B)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X10" (4321001240)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X8" (4321000830)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/8X3" (4321000320)
- ONLINEMETALS 1" Nom. Schedule 5 Stainless Pipe 304/304L Welded (913)
- Smith-Cooper Pipes