Shop All Stainless Steel Pipes
Smith-Cooper
Seamless Nipple, S80,316/L, 1X12"
Mfr # 4321006810
Zoro # G6802332
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Seamless Nipple
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4321006810
- Zoro # G6802332
- Country of Origin Viet Nam
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Nipple |
Specific Pipe Fitting Shape | Seamless Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Description
Seamless Nipple,S80,316/L,1X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3" Pipe Size, MNPT (9850-030)
- AMERICAN STANDARD Handle For Soft Colony (M962910-0020A)
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- ANVIL 1/4Xclose Xh Blk Stl CW Nipple (0330504804)
- SMITH-COOPER NIPPLE SS 1/8""X3"" (S8344NI001030B)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5-1/2" (4321000660)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X5" (4321000790)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- Smith-Cooper Stainless Steel Pipes