Shop All Stainless Steel Pipes
Smith-Cooper
Seamless Nipple, S80,316/L, 1X10"
Mfr # 4321006800
Zoro # G6802350
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Seamless Nipple
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321006800
- Zoro # G6802350
- Country of Origin Viet Nam
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Nipple |
Specific Pipe Fitting Shape | Seamless Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Seamless Nipple,S80,316/L,1X10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Fill Valve, Plastic, White/Black (528)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (125A)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1010100CP)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4" (4321001490)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X6" (4321000810)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" (4321001180)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X2-1/2" (4321000740)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- ZORO SELECT 1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND2)
- Smith-Cooper Pipes