Shop All Stainless Steel Pipes
Smith-Cooper
Seamless Nipple, S80,316/L, 1/2X5-1/2"
Mfr # 4321006500
Zoro # G6802037
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Seamless Nipple
- Pipe Fitting Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321006500
- Zoro # G6802037
- Country of Origin Viet Nam
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Nipple |
Specific Pipe Fitting Shape | Seamless Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Seamless Nipple,S80,316/L,1/2X5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS O-Ring, For Symmons (T-16)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-104)
- SLOAN Single-Flush Side Mount (EBV-500-A)
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X10" (4321000840)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X6" (4321000240)
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNB18)
- Smith-Cooper Stainless Steel Pipes