Shop All Stainless Steel Pipes
Smith-Cooper
Seamless Nipple, S80,304/L, 3/8X10"
Mfr # 4321004590
Zoro # G6800810
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/8"
- Pipe Fitting Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321004590
- Zoro # G6800810
- Country of Origin Viet Nam
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Nipple |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Seamless Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Seamless Nipple,S80,304/L,3/8X10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (GP1142713-CP)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/4"x6" (1246)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- VIEGA Viega MegaPressG reducer, 2" x 1" (26036)
- SMITH-COOPER NIPPLE 3/4""X1-1/2"" (S8344NI006014B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/4X5" (4321000930)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 6X6" (4321001590)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPE10SL)
- Smith-Cooper Stainless Steel Pipes