Shop All Stainless Steel Pipes
Smith-Cooper
Seamless Nipple, S80,304/L, 1X4-1/2"
Mfr # 4321004950
Zoro # G6800987
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321004950
- Zoro # G6800987
- Country of Origin Viet Nam
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Seamless Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Seamless Nipple |
Description
Seamless Nipple,S80,304/L,1X4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Test Kit, 3 Valves (TK-9A)
- BASIKS Ball Valve, Manual, CPVC, 2", FKM, Threaded (BT645-200VT-CP)
- EVERFLOW 1-1/2'' and 2'' Stem Extension for Ball Valve, Brass 1-1/4'', (STEX3-NL)
- TOTO DRAKE II 1G WITH SS124 -COTTON (MS454124CUFG#01)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X2" (4321000440)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4-1/2" (4321001500)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA02)
- Smith-Cooper Pipes