Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing Tee, Galvanized, 150lb, 3X1-1/2"
Mfr # 4316011978
Zoro # G6779488
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 3" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316011978
- Zoro # G6779488
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Details
Item | Reducing Tee,Galvanized,150lb,3X1-1/2" |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,Galvanized,150lb,3X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ground Joint Wing Nut, Coarse, 1-47/64 in OD x 8 TPI Thread, Iron, Domestic (DLB12)
- WATCO 500 Series 16" Chrome Push Pull Tubular Plastic Bath Waste (500-PP-PVC-CP)
- LEGEND VALVE 1-1/2" T-717 S.S. BALL VALVE (113-167)
- ZORO SELECT 1/2" FNPT 304/304L SS Threaded Outlet (100740350212)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- SMITH-COOPER Cross, Galvanized, 150lb, 3" (4316012720)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 4" (4316012424)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- ZORO SELECT Elbow, 90 deg, 4", 300 gal. (4316010570)
- Smith-Cooper Galvanized Pipe Fittings