Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Reducing Tee, Forged, 3000, 1X3/4"
Mfr # 4308002016
Zoro # G6784239
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4308002016
- Zoro # G6784239
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Reducing Tee,Forged,3000,1X3/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,Forged,3000,1X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS HEATER WATR ELECT 10G (6 10 SOM S K)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 10)
- RHEEM-RUUD 30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater (EGSP30-C)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1/2" (4308000648)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- Smith-Cooper Carbon Steel Pipe Fittings