Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Reducing Tee, Forged, 3000, 1X1/2"
Mfr # 4308002012
Zoro # G6784178
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002012
- Zoro # G6784178
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Reducing Tee,Forged,3000,1X1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,Forged,3000,1X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- NIBCO 1-1/2" x 1" NOM C Copper Reducer (600R 11/2x1)
- PARKER Elbow, 90 Degree, 1/2 In Tube Sz (FAME-88)
- SMITH-COOPER Thrd Union, Forged, 3000, 1" (4308002560)
- SMITH-COOPER Square Plug, Forged, 3000, 1" (4308002360)
- SMITH-COOPER Square Plug, Forged, 3000, 1-1/4" (4308002362)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 4X2" (4308003674)
- SMITH-COOPER Round Plug, Forged, 3000, 2" (4308001710)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- Smith-Cooper Fittings