Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Reducing Tee, Forged, 3000, 1-1/4X3/4"
Mfr # 4308002024
Zoro # G6784263
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002024
- Zoro # G6784263
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Reducing Tee,Forged,3000,1-1/4X3/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,Forged,3000,1-1/4X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Thumb Nut, 3/8 In (68733)
- KF INDUSTRIES Manual Npt Steel 10000Psi 12In Needle Valve (13-12AP)
- AMERICAN STANDARD Screw, Colony Soft (M918504-0070A)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS114#11)
- SMITH-COOPER Square Plug, Forged, 3000, 1" (4308002360)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- SMITH-COOPER SW Half Coupling, Forged, 3000, 1/2" (4308003304)
- SMITH-COOPER Round Plug, Forged, 3000, 2" (4308001710)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- Smith-Cooper Carbon Steel Pipe Fittings