Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Reducing Tee, Forged, 3000, 1-1/4X1/2"
Mfr # 4308002020
Zoro # G6784220
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002020
- Zoro # G6784220
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Reducing Tee,Forged,3000,1-1/4X1/2" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,Forged,3000,1-1/4X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducing Elbow (4316011538)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV07)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-5-3B)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1-1/2" (4308000668)
- SMITH-COOPER Thrd Tee, Forged, 3000, 2" (4308002466)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1/2" (4308000648)
- SMITH-COOPER Threaded Red. Coup., Forged, 3000, 3/4X1/2" (4308001018)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X1" (4308000652)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 740 psi (320-011-000)
- Smith-Cooper Fittings