Shop All Carbon Steel Pipe Fittings
Smith-Cooper
Reducing Tee, Forged, 3000, 1-1/2X1-1/4"
Mfr # 4308002044
Zoro # G6784397
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4308002044
- Zoro # G6784397
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Details
Item | Reducing Tee,Forged,3000,1-1/2X1-1/4" |
Pipe Fitting Material | Forged Carbon Steel |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,Forged,3000,1-1/2X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540F)
- AMERICAN STANDARD Flexible Supply Hose, Kohl Faucet, 24 In (M923290-0070A)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1-1/2" (4308002464)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/8" (4308002450)
- SMITH-COOPER Thrd Tee, Forged, 3000, 2" (4308002466)
- SMITH-COOPER Square Plug, Forged, 3000, 3/4" (4308002358)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/8" (4308000602)
- ZORO SELECT Pipe Elbow, Carbon Steel, 150, FNPT, PK5 (5RLJ2)
- Smith-Cooper Carbon Steel Pipe Fittings