Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Tee, 3/4x1/2", 125, Brz Nl
Mfr # 4385005740
Zoro # G1555010
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385005740
- Zoro # G1555010
- UPC # 092201371362
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Item | Reducing Tee,3/4x1/2",125,Brz Nl |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,3/4x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (406007BC)
- JONES STEPHENS Closet Flush Lever, Universal, Chrome (T01000)
- AQUAPLUMB 1/2 AUTO PIPE/TUBE CUTTER (J40260)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (TW2062-PP)
- SMITH-COOPER Street 90 deg, 1/4", 125, Brz Nl (4385006830)
- SMITH-COOPER Elbow, 90 deg, 2", 125, Brz Nl (4385001970)
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- SMITH-COOPER Cross, 1", 125, Brz Nl (4385008900)
- SMITH-COOPER Square Plug, Solid, 3/8", 125, Brz Nl (4385007650)
- SMITH-COOPER Street 45 deg, 3/4", 125, Brz Nl (4385007290)
- SMITH-COOPER Hex Bushing, 3"x1-1/2", 125, Brz Nl (4385003490)
- Smith-Cooper Fittings