Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Tee, 2"x3/4", 125, Brz Nl
Mfr # 4385006070
Zoro # G1555272
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 3/4"
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385006070
- Zoro # G1555272
- UPC # 092201383877
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Details
Item | Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,2"x3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, White, 1-1/2 in, 100 ft, 100 psi (Q7PC100X)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10127A)
- DELTA HydraChoice® Body Spray - Spray Head Champagne Bronze (SH5000-CZ)
- DANCO Sink Clip No. 2 (52513B)
- SMITH-COOPER Elbow, 45 deg, 1/4", 125, Brz Nl (4385002230)
- SMITH-COOPER Reducing Tee, 2"x1-1/2", 125, Brz Nl (4385006130)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- SMITH-COOPER Square Plug, Solid, 1-1/4", 125, Brz Nl (4385007730)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1", 125, Brz Nl (4385004390)
- SMITH-COOPER Street 45 deg, 2", 125, Brz Nl (4385007370)
- LEGEND VALVE 2 T4300 NO LEAD PAK X MIP COU (313-208NL)
- Smith-Cooper Bronze Pipe Fittings