Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Tee, 2"x1/2", 125, Brz Nl
Mfr # 4385006050
Zoro # G1555333
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1/2"
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385006050
- Zoro # G1555333
- UPC # 092201383860
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/2" |
Details
Item | Reducing Tee,2"x1/2",125,Brz Nl |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,2"x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- APG 1-1/4" Aluminum Part B (3E12BAL)
- THRIFCO PLUMBING 2 Inch Copper Coupling with Stop (5436083)
- STEEL & OBRIEN 3" Plain Bevel Seat x Short Weld End - .906" Long 304SS (14PRF-3-304)
- SMITH-COOPER Elbow, 90 deg, 2-1/2", 125, Brz Nl (4385001990)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- SMITH-COOPER Square Plug, Cored, 1/2", 125, Brz Nl (4385006410)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/4" (4385000240)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- LEGEND VALVE 1/2" CHROME SQUARE PLUG (310-183CP)
- Smith-Cooper Fittings