Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Tee, 2"x1-1/2", 125, Brz Nl
Mfr # 4385006130
Zoro # G1555598
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385006130
- Zoro # G1555598
- UPC # 092201371447
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Details
Item | Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,2"x1-1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 86T Coverplate - Center Hole Chrome (86T151)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Laundry Sink Faucet, Polished chrome (7074240.002)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- DENDESIGNS F273762 Propane Fitting Solid Brass (DE3422)
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- SMITH-COOPER Street 90 deg, 1", 125, Brz Nl (4385006910)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- SMITH-COOPER Elbow, 90 deg, 2-1/2", 125, Brz Nl (4385001990)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2" (4385000260)
- SMITH-COOPER Hex Bushing, 3/8x1/8", 125, Brz Nl (4385002830)
- LEGEND VALVE 2" 45 BRONZE ELBOW NO LEAD (310-028NL)
- Smith-Cooper Bronze Pipe Fittings