Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Tee, 1-1/4"x3/4", 125, Brz Nl
Mfr # 4385005910
Zoro # G1555220
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385005910
- Zoro # G1555220
- UPC # 092201371393
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Details
Item | Reducing Tee,1-1/4"x3/4",125,Brz Nl |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,1-1/4"x3/4",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose Bolt Clamp, 3/4 in Nominal, Carbon Steel Band (A9)
- PROSOURCE Exclusively Orgill Reducing Pipe Coupling, 2 x 1 in, Threaded, Malleable Steel, SCH 40 Schedule (24-2X1G)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- ZORO SELECT 3/4" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1883-020)
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- SMITH-COOPER Reducing Tee, 1-1/4"x1", 125, Brz Nl (4385005960)
- SMITH-COOPER Hex Bushing, 2-1/2"x1-1/2", 125, NL (4385003400)
- SMITH-COOPER Cap, 1/2", 125, Brz Nl (4385000870)
- SMITH-COOPER Union, 3/8", 125, Brz Nl (4385008450)
- SMITH-COOPER Hex Bushing, 1-1/4"x1", 125, Brz Nl (4385003130)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- Smith-Cooper Fittings