Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Tee, 1-1/4"x1/2", 125, Brz Nl
Mfr # 4385005890
Zoro # G1554983
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1/2"
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385005890
- Zoro # G1554983
- UPC # 092201384522
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Details
Item | Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,1-1/4"x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI Brass Single Ferrule Nut (4 BZ-B)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 2" (83687)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- SMITH-COOPER Hex Bushing, 1"x1/4", 125, Brz Nl (4385003010)
- SMITH-COOPER Coupling, 1", 125, Brz Nl (4385001310)
- SMITH-COOPER Coupling, 3", 125, Brz Nl (4385001410)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- LEGEND VALVE 1-1/4" x 1" BRZE HYDRANT TEE (312-087)
- Smith-Cooper Fittings