Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Tee, 1-1/4"x1", 125, Brz Nl
Mfr # 4385005960
Zoro # G1554992
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1"
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385005960
- Zoro # G1554992
- UPC # 092201371409
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Details
Item | Reducing Tee,1-1/4"x1",125,Brz Nl |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,1-1/4"x1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/EPDM, FPT x FPT (BFAS1020TES)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Overall Height: 4.5" (0333-1/2)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/4 Inch MIP Brass Hex Bushing Adapter (9319046)
- COLDER 1/8" Barb x Insert Coupler (PMCD220212)
- SMITH-COOPER Elbow, 45 deg, 1", 125, Brz Nl (4385002310)
- SMITH-COOPER Hex Bushing, 2"x1-1/2", 125, Brz Nl (4385003330)
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- SMITH-COOPER Coupling, 2", 125, Brz Nl (4385001370)
- SMITH-COOPER Square Plug, Solid, 1/8", 125, Brz Nl (4385007610)
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/4", No Lead (B74207LF)
- Smith-Cooper Fittings