Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Reducing Hex Nipple, 316/L 3/8X1/4"
Mfr # 4321004010
Zoro # G6799943
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321004010
- Zoro # G6799943
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size | 3/8" x 1/4" |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Reducing Hex Nipple |
Specific Pipe Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Reducing Hex Nipple,316/L 3/8X1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9353)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3408)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/4X1/2" (4321004030)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X1/2" (4381049830)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- ZORO SELECT Nipple, Schedule 40, 1/2"ID, 304 SS, 1-1/2"L (ZUSA-PF-1355)
- Smith-Cooper Stainless Steel Pipe Fittings