Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Reducing Hex Nipple, 316/L 3/4X1/2"
Mfr # 4321004030
Zoro # G6800083
original price:
$12.64
14% off
new price: $10.85
/ea
Sold in multiples of 2 for $21.70
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321004030
- Zoro # G6800083
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Reducing Hex Nipple |
Specific Pipe Fitting Shape | Reducing Hex Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Description
Reducing Hex Nipple,316/L 3/4X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOTZ BOOTZ Laurel 021-2435-00 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, White (021-2435-00)
- ZORO SELECT Square Plug, 1", 150,304, Thrd Heavy (4381033250)
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- ASCO Rebuild Kit, for 4NWZ2, 4NWZ5 (323468)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/4X1/8" (4321004000)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 2" (4307000172)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1/2" (4321002056)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- ZORO SELECT 3" FNPT 304 SS Union (400U111N030)
- Smith-Cooper Fittings