Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Reducing Hex Nipple, 316/L 1X3/4"
Mfr # 4321004040
Zoro # G6800013
original price:
$16.38
32% off
new price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321004040
- Zoro # G6800013
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/4" |
Pipe Size (Fittings) | 1" x 3/4" |
Pipe Size | 1" x 3/4" |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Reducing Hex Nipple |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Reducing Hex Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Reducing Hex Nipple,316/L 1X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50NL)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 00WP2)
- WESTWARD PVC Cutter, 1/8-1 5/8 In, Ergonomic (3CYN7)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149E)
- SMITH-COOPER SW Insert, 3M, 304/L, 2X1" (4307004562)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- SMITH-COOPER SW Union, 3M, 304/L, 3" (4307005182)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 2" (4381048050)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 3" (4381049270)
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N040020)
- Smith-Cooper Stainless Steel Pipe Fittings