Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Reducing Hex Nipple, 316/L 1-1/4X1"
Mfr # 4321004050
Zoro # G6800110
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type NPT
- Basic Pipe Fitting Shape NIpple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321004050
- Zoro # G6800110
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Pipe Size | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Details
Specific Fitting Shape | Reducing Hex Nipple |
Pipe Fitting Material | 316/316L Stainless Steel |
Fitting Connection Type | NPT |
Basic Pipe Fitting Shape | NIpple |
Basic Pipe Fitting Material | Metal |
Item | Reducing Hex Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Reducing Hex Nipple |
Description
Reducing Hex Nipple,316/L 1-1/4X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" FNPT 316 SS Reducing Coupling (60RC111N114010)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156805)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/4X1/8" (4321004000)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1/2X3/8" (4321004020)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/8X1/4" (4321004010)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 150,316, Thrd Heavy (4381034460)
- SMITH-COOPER FEMALE ELBOW 90 3/4 in. SS (4638100440)
- SMITH-COOPER Hex Nipple, 316, 1/2" (4321002006)
- ZORO SELECT Half Coupling, 3/8", 150,316, Thrd Heavy (4381035620)
- Smith-Cooper Fittings