Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Elbow, 90deg, 3/4x1/2", 125, Brz Nl
Mfr # 4385005080
Zoro # G1555132
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385005080
- Zoro # G1555132
- UPC # 092201371270
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Details
Item | Reducing Elbow,90deg,3/4x1/2",125,Brz Nl |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Reducing Elbow,90deg,3/4x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL ELTRON Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8" (239213)
- BASIKS Ball Valve, Electric Act, PVC, 3", AC 110V (EBTB602PHB-300EPS-PV)
- T&S BRASS Spray Valvelow-Flow For - Part# B-0108C (B-0108C)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- SMITH-COOPER Cap, 1-1/2", 125, Brz Nl (4385000950)
- SMITH-COOPER Elbow, 45 deg, 1", 125, Brz Nl (4385002310)
- SMITH-COOPER Elbow, 45 deg, 1-1/2", 125, Brz Nl (4385002350)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1/2", 125, Brz Nl (4385004350)
- SMITH-COOPER Reducing Tee, 2-1/2"x2", 125, Brz Nl (4385006190)
- SMITH-COOPER Elbow, 90 deg, 1-1/2", 125, Brz Nl (4385001950)
- JONES STEPHENS Bronze Street Elbow, No Lead, 1/2", 90 deg. (B74024LF)
- Smith-Cooper Fittings