Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl
Mfr # 4385005340
Zoro # G1555108
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2" x 2"
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385005340
- Zoro # G1555108
- UPC # 092201383808
- Country of Origin Thailand
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Details
Item | Reducing Elbow,90deg,2-1/2x2",125,Brz Nl |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Reducing Elbow,90deg,2-1/2x2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (6RCZ9)
- AMERICAN STANDARD Siphon Jet Urinal, gpf. 0.5 to 1.0, Wall Mount (6550001.020)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 2 in Pipe Size (8210G103)
- SMITH-COOPER Elbow, 45 deg, 1", 125, Brz Nl (4385002310)
- SMITH-COOPER Square Plug, Solid, 1-1/4", 125, Brz Nl (4385007730)
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- SMITH-COOPER Square Plug, Solid, 1/2", 125, Brz Nl (4385007670)
- SMITH-COOPER Reducing Tee, 2-1/2"x2", 125, Brz Nl (4385006190)
- SMITH-COOPER Hex Bushing, 1/2"x1/8", 125, Brz Nl (4385002870)
- LEGEND VALVE 1/2" 45 CHROME ELBOW (310-023CP)
- Smith-Cooper Fittings