Shop All Bronze Pipe Fittings
Smith-Cooper
Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl
Mfr # 4385005210
Zoro # G1555178
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 1"
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385005210
- Zoro # G1555178
- UPC # 092201371324
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Details
Item | 90 Degree Reducing Elbow |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Reducing Elbow,90deg,1-1/2x1",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8356A002V)
- LEGRIS All Metal Push to Connect Fitting (3816 62 00)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 100 psi (1060720)
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/4" (4385000240)
- SMITH-COOPER Hex Bushing, 1/2"x1/8", 125, Brz Nl (4385002870)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1", 125, Brz Nl (4385004390)
- SMITH-COOPER Cross, 1-1/4", 125, Brz Nl (4385008920)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1-1/4", Brz Nl (4385005230)
- LEGEND VALVE 1" T5200MPNL FL x FL MINNEAPO (314-325NL)
- Smith-Cooper Fittings