Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing Coupling, Galvanized, 150lb, 8X6"
Mfr # 4316011306
Zoro # G6779357
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 8" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316011306
- Zoro # G6779357
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 6" |
Details
Item | Reducing Coupling,Galvanized,150lb,8X6" |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,Galvanized,150lb,8X6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis 30" Single Bowl - Coal Black (442931)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- RHEEM 36 gal, Electric Water Heater, 208V, Single, Three Phase (ELDS40-FTB)
- LEGEND VALVE 3/4" T-655 PVC BALL CHECK (201-274)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 3" (4316010766)
- SMITH-COOPER Bar Plug, Galvanized, 150lb, 5" (4316010002)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- SMITH-COOPER Elbow 90, Galvanized, 150lb, 3" (4316010520)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X4" (4316010916)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- Smith-Cooper Fittings