Shop All Galvanized Pipe Fittings
Smith-Cooper
Reducing Coupling, Galvanized, 150lb, 3X1"
Mfr # 4316011272
Zoro # G6779083
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316011272
- Zoro # G6779083
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1" |
Details
Item | Reducing Coupling,Galvanized,150lb,3X1" |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,Galvanized,150lb,3X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375017)
- JMF 5/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506044)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-4)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-204-001)
- SMITH-COOPER Elbow, 90 deg, 2", 300 gal. (4316010564)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- SMITH-COOPER Cap, Galvanized, 150lb, 4" (4316010322)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- LDR INDUSTRIES 301 114X5 NIPPLE 1-1/4X5 GALV PIPE (301114X5)
- Smith-Cooper Galvanized Pipe Fittings